Two Handle Valve Trim in Polished Chrome
Triton® Two Handle Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cross handles are ADA compliant
- Ergonomic handle rotation provides on/off water control with only a quarter-turn
- Spout and/or showerhead not included
- Trim only, requires valve to complete installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/16 in
- Diameter:
- 2-1/2 in
- Escutcheon Height:
- 2-1/2 in
- Escutcheon Width:
- 2-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No