This product requires certification to purchase.

20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

American Standard

Lucerne™ 20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0356015020
  • Item #50498
  • Manufacturer Part #0356015.020
5 out of 5 Customer Rating
Brand image
American Standard

Lucerne™ 20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0356015020
  • Item #50498
  • Manufacturer Part #0356015.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For wall hanger or concealed arms
  • Front overflow
  • Self-draining deck area with contoured back and side splash shields
  • Faucet ledge
  • Includes wall hanger
  • Nominal dimensions: 20-1/2" x 18-1/4"
  • Bowl size: 10" x 15" x 6-3/4"
  • 15" (381mm) wide
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Lucerne™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
12-3/8 in
IAPMO Listed:
No
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
15 in x 10 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
033056044018
Width:
18-1/4 in