10 x 4-5/8 in. Scrubbing (Pack of 5)
This product has been replaced by
Manufacturer Part #7100341164
Doodlebug™ 10 x 4-5/8 in. Scrubbing (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uniform coating throughout every 3M™ Doodlebug™ pad reduces the number of knots and clumps, which eliminates scratching of floors while providing greater consistency and extended pad life
- Pads are reversible and will not be significantly affected by water, detergents, or cleaners normally used on floor maintenance
- Washable, reusable pad resists loading and clogging
- Allows stripping in hard-to-reach places like corners and stairwells
- 3M™ Doodlebug™ Brown Scrub 'n Strip Pad 8541, 4.625 in. x 10 in., 5/box, 4 boxes/case
Documents
Specifications
- Application:
- Bathrooms, Buffing, Classroom, Fixtures, Floor, Kitchen, Office, Patient Room, Stairways, Walkways
- Collection:
- Doodlebug™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 5-4/5 in
- Length:
- 10-4/5 in
- Material:
- Plastic
- Material Type:
- Nylon, Polyester
- Package Quantity:
- Pack of 5
- Pad Size:
- 10 in
- Thickness:
- 1 in
- UPC:
- 048011080048
- Width:
- 4-3/5 in