240V SPDT 60T13 Style Snap-Action Temperature Control 225°F Open/185°F Close
LD Series 240V SPDT 60T13 Style Snap-Action Temperature Control 225°F Open/185°F Close
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Welded construction for integrity of current carrying components
- Open on rise
- Quick disconnect, 1/4" terminals
- Closes when temperature differential is reached
- Electrical rating: 60T
- UL® and CSA® approved
Documents
Specifications
- AMP:
- 60
- Application:
- HVAC/R Systems
- Collection:
- LD Series
- Depth:
- 3/4 in
- Diameter:
- 93/100 in
- Product Type:
- Thermostat
- Temperature Range:
- 185 to 225 Deg F
- UL Listed:
- Yes
- UPC:
- 687152020256
- Width:
- 1-1/2 in