19-1/8 in. Undermount Oval Vitreous China Bathroom Sink in White
Estate® 19-1/8 in. Undermount Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from vitreous china
- Unglazed rim for undercounter mount
- Includes undercounter mounting kit and template
- Front overflow
- Oval bowl: 17" x 14"
- Center drain
- Coordinates with Estate® suite of fixtures
- Shown with Quentin WidespreadFaucet 7440.801 (Not included)
- Coordinates with Estate Suite of fixtures
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Estate®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-13/16 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 19-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 16-1/8 in