11-1/8 in. 100W 1-Light Outdoor Wall Lantern in Black
Essential 11-1/8 in. 100W 1-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black finish.
- White linen glass.
- Powder coat finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-7/8 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Linen
- Height:
- 11-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Traditional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247186419
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in