100W 1-Light Wall Bracket with Etched Outside Painted White Inside Glass in Black
Replay 100W 1-Light Wall Bracket with Etched Outside Painted White Inside Glass in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for a bathroom, dining room, hallway, or foyer
- Perfect for modern and transitional style settings
- Classic textured black finish
- Elegant etched glass shade with painted white inside
- Mount the light fixture facing up or down
- Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 5.125-inch width by 9.75-inch height by 6-inch (extends from wall)
- Certifications: UL-CUL Damp Location Listed
- Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
- Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Replay
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247185856
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in