300W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Aubrey 300W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: SATIN ETCHED CASED OPAL
Recommended Accessories
Specifications
- Collection:
- Aubrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 21-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927444736
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-1/2 in