1.38W LED Dimmable Step Light in Brushed Nickel
1.38W LED Dimmable Step Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White/
- Safety Rated: ETL_Damp
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 3-1/4 in
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- UPC:
- 783927441780
- Volts:
- 120V
- Watts:
- 1.38 W
- Width:
- 2 in