60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Dark Rubbed Sienna and Aged Silver
60W 4-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Dark Rubbed Sienna and Aged Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Astrapia is a beautiful double framed fixture with a Dark Rubbed Sienna finish complemented with Aged Silver.
- Constructed with iron for durability
- Adjustable hanging length up to 72 in.
- Uses 4 candelabra based bulbs, 60-Watt maximum (not included)
- Compatible with standard wall dimmer
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Dark Rubbed Sienna, Aged Silver
- ETL Listed:
- Yes
- Height:
- 15-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396094656
- Watts:
- 60 W
- Width:
- 16 in