This product requires certification to purchase.

16 in. 4-Light Candelabra E-12 Base Chandelier in Downton Bronze and Gold

Minka Lavery

Middletown 16 in. 4-Light Candelabra E-12 Base Chandelier in Downton Bronze and Gold

  • Fast #
  • Part #M4374579
  • Item #5071506
  • Manufacturer Part #4374-579
3.1 out of 5 Customer Rating
Brand image
Minka Lavery

Middletown 16 in. 4-Light Candelabra E-12 Base Chandelier in Downton Bronze and Gold

  • Fast #
  • Part #M4374579
  • Item #5071506
  • Manufacturer Part #4374-579
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Downton Bronze, Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sharp Angles and clean lines give Middletown a look that demands attention in any room.
  • Steel construction with a gold finish provides durability and style
  • Uses four 60-Watt maximum candelabra bulb (not included)
  • Compatible with standard wall dimmer
  • Open frame draws attention to the candelabra bulbs
  • Requires Certification

Specifications

Collection:
Middletown
Color Finish Category:
Bronze Tones
Color Finish Name:
Downton Bronze, Gold
Dimmable:
Yes
ETL Listed:
Yes
Height:
20-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396095127
Volts:
120V
Watts:
60 W
Width:
16 in