60W 4-Light Semi-Flushmount Ceiling Fixture in Olympus Gold
60W 4-Light Semi-Flushmount Ceiling Fixture in Olympus Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- West Liberty promises to be the crown jewel of any room. Hand painted in a gorgeous mottled Olympus Gold finish.
- Steel construction with a gold finish provides durability and style
- Uses four 60-Watt maximum candelabra bulb (not included)
- Great accent to have in a dining area, living area, and bedroom
- Compatible with standard wall dimmer
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Olympus Gold
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396095165
- Watts:
- 60 W
- Width:
- 16 in