60W 6-Light Island Light in Dark Rubbed Sienna and Aged Silver
Astrapia 60W 6-Light Island Light in Dark Rubbed Sienna and Aged Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Astrapia is a beautiful double framed fixture with a Dark Rubbed Sienna finish complemented with Aged Silver.
- Constructed with iron for durability
- Adjustable hanging length up to 72 in.
- Uses 6 candelabra based bulbs, 60-Watt maximum (not included)
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Astrapia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Dark Rubbed Sienna, Aged Silver
- Depth:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Iron, Acrylic Terry Liner
- Minimum Height:
- 30 in
- Number of Lights:
- 6
- Overall Height:
- 100-1/2 in
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396094649
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/4 in