This product requires certification to purchase.

60W 5-Light Drum Pendant in Dark Rubbed Sienna and Aged Silver

Minka Lavery

Gwendolyn Place 60W 5-Light Drum Pendant in Dark Rubbed Sienna and Aged Silver

  • Fast #
  • Part #M4355593
  • Item #5071791
  • Manufacturer Part #4355-593
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Gwendolyn Place 60W 5-Light Drum Pendant in Dark Rubbed Sienna and Aged Silver

  • Fast #
  • Part #M4355593
  • Item #5071791
  • Manufacturer Part #4355-593
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Dark Rubbed Sienna, Aged Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Keeping with tradition, Gwendolyn Place utilizes gorgeous curves paired with driftwood glass.
  • Steel construction with a bronze finish provides durability and style
  • Uses five 60-Watt maximum candelabra bulb (not included)
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • Requires Certification

Specifications

Collection:
Gwendolyn Place
Color Finish Category:
Silver Tones
Color Finish Name:
Dark Rubbed Sienna, Aged Silver
Diameter:
26 in
ETL Listed:
Yes
Height:
22 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Fabric
Number of Lights:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396094540
Watts:
60 W