100W 3-Light Pendant in Brushed Nickel with Off White Glass Shade
Parsons Studio 100W 3-Light Pendant in Brushed Nickel with Off White Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Parsons Studio collection
- Brushed Nickel
- Translucent Silver linen with Off White linen inner shade
- Requires three 100W medium base bulbs
- Dimensions: 20-1/2" W x 23-1/2" H
- Includes 72" chain
- Dimmable
- Frosted White glass diffuser
Specifications
- ADA Compliant:
- No
- Collection:
- Parsons Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Translucent Silver Linen
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 20-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass, Cloth
- Minimum Height:
- 26-3/4 in
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396802305
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-1/2 in