This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture with Clear Outer and White Inside Glass in Brushed Nickel

Design House

Oslo 60W 4-Light Medium E-26 Vanity Fixture with Clear Outer and White Inside Glass in Brushed Nickel

  • Fast #
  • Part #D556167
  • Item #5073292
  • Manufacturer Part #556167
4.5 out of 5 Customer Rating
Brand image
Design House

Oslo 60W 4-Light Medium E-26 Vanity Fixture with Clear Outer and White Inside Glass in Brushed Nickel

  • Fast #
  • Part #D556167
  • Item #5073292
  • Manufacturer Part #556167
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • White frosted glass
  • Features 120V
  • Uses medium base max 60 watt incandescent
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oslo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
10-1/4 in
Installation Type:
Wall Mount
Length:
34-3/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
044321556167
Volts:
120V
Watts:
60 W