This product requires certification to purchase.

Plastic Toe-Tap Drain in Brushed Nickel

JACUZZI®

Linea® Plastic Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #JMF35826
  • Item #5079432
  • Manufacturer Part #MF35826
3.7 out of 5 Customer Rating
Brand image
JACUZZI®

Linea® Plastic Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #JMF35826
  • Item #5079432
  • Manufacturer Part #MF35826
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • PVC material
  • 17.5 in length
  • 25.25 in height
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
CSA Certified:
Yes
Collection:
Linea®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Fits Model:
Linea™
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Thread Type:
IPT
UPC:
731352696855
Width:
5 in