60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Main Street 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Dimensions: 12-1/2 "W x 25-1/2 "H x 13-3/4 "D
- Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Three light wall lantern in Blacks
- UL listed and rated for Wet locations.
- Backplate dimensions: 4.375"W x 9.5"H x 1"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Main Street
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-19/50 in
- Wire Gauge (AWG):
- 18 ga