Combo Pack Knob and Cylinder Deadbolt in Satin Chrome
This product has been replaced by
Manufacturer Part #96900-461
Tylo® Combo Pack Knob and Cylinder Deadbolt in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keyed entry combo
- Combo packs provide additional value and the convenience of one key operating both locks
- Adjustable latches fit standard door preparation
- Includes deadbolt and full lip round strikes
Specifications
- ADA Compliant:
- No
- Collection:
- Tylo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lock Type:
- Deadbolt
- UPC:
- 042049407600