Die Cast Metal Horizontal Cover in Grey
Die Cast Metal Horizontal Cover in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick-Fit® keyhole mounting system allows installation in under a minute
- Universal fit adapter system technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
- Heavy duty die-cast metal construction with premium powder coat
- Lockable tab and spring hinge closure
- Horizontal or vertical mount
- Includes attached gasket and mounting hardware
- Configurations: 12-in-1
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 3-1/50 in
- Length:
- 4-41/50 in
- Material:
- Die Cast Metal