This product requires certification to purchase.

Toilet Bolt Cap Kit for American Standard 3195A101.020 Champion Pro Right Height Elongated Bowl

American Standard

Toilet Bolt Cap Kit for American Standard 3195A101.020 Champion Pro Right Height Elongated Bowl

  • Fast #
  • Part #A73812512000200A
  • Item #5104288
  • Manufacturer Part #7381251-200.0200A
4.5 out of 5 Customer Rating
Brand image
American Standard

Toilet Bolt Cap Kit for American Standard 3195A101.020 Champion Pro Right Height Elongated Bowl

  • Fast #
  • Part #A73812512000200A
  • Item #5104288
  • Manufacturer Part #7381251-200.0200A
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • American Standard® genuine repair part
  • Ez-install bolt cap kit
  • White caps
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Bolt Style:
Fastener
Brand Model Compatibility:
4327A104, 4327A104, 213AA104, 213AA104, 213BA104, 213BA104, 213CA104 and 213CA104
Diameter:
1/2 in
Length:
1 in
Material:
Metal, Plastic
Size:
1/2 in
UL Listed:
No
UPC:
012611510168
WaterSense Labeled:
No