This product requires certification to purchase.

Brass and Rubber Coupling Kit for 4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020 and 4027128.020

American Standard

Brass and Rubber Coupling Kit for 4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020 and 4027128.020

  • Fast #
  • Part #A73010210070A
  • Item #5104615
  • Manufacturer Part #7301021-0070A
4.9 out of 5 Customer Rating
Brand image
American Standard

Brass and Rubber Coupling Kit for 4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020 and 4027128.020

  • Fast #
  • Part #A73010210070A
  • Item #5104615
  • Manufacturer Part #7301021-0070A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable construction
  • Reliable performance
  • Easy to install
  • Check repair part information for compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020 and 4027128.020
Material:
Brass, Rubber
Product Type:
Coupling Kit
UL Listed:
No
UPC:
012611395208
WaterSense Labeled:
No