This product requires certification to purchase.

30 in. Surface Mount Medicine Cabinet in Satin Anodized Aluminum

This product has been replaced by

No image available
Robern CAB AIO RESERVE 30X30 D4 FP L EDGE
Manufacturer Part #AR3030D4FP2LE
Robern

AiO® 30 in. Surface Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RAC3030D4P2L
  • Item #5107211
  • Manufacturer Part #AC3030D4P2L
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Robern CAB AIO RESERVE 30X30 D4 FP L EDGE
Manufacturer Part #AR3030D4FP2LE
Robern

AiO® 30 in. Surface Mount Medicine Cabinet in Satin Anodized Aluminum

  • Fast #
  • Part #RAC3030D4P2L
  • Item #5107211
  • Manufacturer Part #AC3030D4P2L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-touch task lighting for your best look with smooth and continuous dimming
  • Interior LED illumination that turns on and off with the exterior task lights
  • Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
  • Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
  • Positionable magnifying mirror
  • Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
  • Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
  • Configure the interior of your cabinet to accommodate essential items of varying heights
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
AiO®
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4 in
Glass Type:
Mirror
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
UL Listed:
UL 962
UPC:
723085140187
Width:
29-1/4 in