30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
This product has been replaced by
Manufacturer Part #AR3630D4FP2LE
AiO® 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Satin Anodized Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-touch task lighting for your best look with smooth and continuous dimming
- Interior LED illumination that turns on and off with the exterior task lights
- Magnetic storage strip for convenient access to small metal implements and to simplify your daily routine
- Power when and where you need it most with the added benefit of an integrated electrical outlets and USB ports
- Positionable magnifying mirror
- Clip-on 170° hinges make installation exceptionally easy and provide plenty of clearance when the door is open
- Constructed using anodized aluminum frames and our patented safeseal gasket to ensure a quiet, moisture and dust-resistant interior
- Configure the interior of your cabinet to accommodate essential items of varying heights
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- AiO®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Anodized Aluminum
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Included:
- Yes
- UL Listed:
- UL 962
- UPC:
- 723085140170
- Width:
- 35-1/4 in