This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Ara® Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D568LFLPU
  • Item #5109685
  • Manufacturer Part #568LF-LPU
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D568LFLPU
  • Item #5109685
  • Manufacturer Part #568LF-LPU
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Open channel spout creates a harmonious waterfall ambiance
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 1 or 3-hole 4" installation
  • Less pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Channel spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-19/100 in
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-19/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
6-19/50 in
Spout Reach:
5-19/100 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
034449795678
WaterSense Labeled:
Yes
Width:
6 in