Non-Diverter Tub Spout in Stainless
Trinsic® Non-Diverter Tub Spout in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Trinsic bathroom collection (sold separately)
- Non-diverting
- 7 in. total length
- Slip-on spout for ½ in. C.W.T.
- Durable non-metallic construction
- RP33794 adapter assembly included
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Trinsic®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-19/50 in
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5 gpm
- GSA Approved:
- No
- Height:
- 3-19/100 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- UPC:
- 034449771788
- WaterSense Labeled:
- No