This product requires certification to purchase.

60 in. Curved Shower Rod in Polished Chrome

Moen

60 in. Curved Shower Rod in Polished Chrome

  • Fast #
  • Part #MCSR2145CH
  • Item #5109729
  • Manufacturer Part #CSR2145CH
4 out of 5 Customer Rating
Brand image
Moen

60 in. Curved Shower Rod in Polished Chrome

  • Fast #
  • Part #MCSR2145CH
  • Item #5109729
  • Manufacturer Part #CSR2145CH
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • The adjustable mounting arm allows for a quick and easy installation
  • Installs in minutes without the need for special tools or draining the tank
  • Fits most front, side and angle mount style tanks with no need to drain the tank
  • Arm mechanism is constructed of plastic.
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
60 in
Material:
Stainless Steel
Mount Type:
Fixed
Product Type:
Shower Rod
Shape:
Curved
UPC:
034584023407
Width:
58-11/25 in