This product requires certification to purchase.

17 in. Undermount Oval Vitreous China Bathroom Sink in Biscuit

KOHLER

Caxton® 17 in. Undermount Oval Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K2209-96
  • Item #511027
4.5 out of 5 Customer Rating
Brand image
KOHLER

Caxton® 17 in. Undermount Oval Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K2209-96
  • Item #511027
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oval basin with unglazed underside
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Underside unglazed
  • Material: Vitreous china
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Caxton®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
No
Length:
17 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
15-1/4 in x 12-1/4 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
14 in