Non-Diverter Tub Spout in Polished Chrome
This product has been replaced by
Manufacturer Part #061
Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-diverter tub spout
- 5 1/4" length
- Metal construction
- Thread on installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Symmons Industries
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- MA Approved:
- Yes
- Material:
- Die Cast Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256290158
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in