This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Sabot 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF745ORB
  • Item #5127069
  • Manufacturer Part #F745-ORB
3.7 out of 5 Customer Rating
Brand image
Minka Aire

Sabot 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF745ORB
  • Item #5127069
  • Manufacturer Part #F745-ORB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sabot Oil Rubbed Bronze Ceiling Fan with LED Light
  • 5-Blades 52" Sweep
  • 12 Degree Blade Pitch
  • 6" Downrod
  • An integrated 16W LED
  • 1100 Delivered Lumens Output
  • Maximum CFM 4348
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.53
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5779 ft3/min
CSA Certified:
No
Ceiling Fan Blade Finish:
Medium Maple/Dark Walnut
Collection:
Sabot
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Aluminum, Plywood
Material Type:
Plywood
Number Of Hours:
30000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
179
UL Listed:
No
UPC:
706411052637
Volts:
120V
Watts:
33 W
Width:
52 in