52 in. 5-Blade Indoor Ceiling Fan in Distressed Koa
Sabot 52 in. 5-Blade Indoor Ceiling Fan in Distressed Koa
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sabot Distressed Koa Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 4348
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5779 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Sabot
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- White
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 966
- Material:
- Wood
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411052620
- Volts:
- 120V
- Watts:
- 33 W