This product requires certification to purchase.

20 in. Drop-in or Vessel Mount Oval Vitreous China Bathroom Sink in White

KOHLER

Vox® 20 in. Drop-in or Vessel Mount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K99183-0
  • Item #5129375
  • Manufacturer Part #99183-0
5 out of 5 Customer Rating
Brand image
KOHLER

Vox® 20 in. Drop-in or Vessel Mount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K99183-0
  • Item #5129375
  • Manufacturer Part #99183-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Vox®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
7-7/16 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
19-3/4 in x 14-5/8 in
Sink Depth:
7-7/16 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
885612388384
Width:
14-7/8 in