Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Wynford™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 756-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-13/50 in
- Base Plate Width:
- 2-13/50 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Wynford™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-71/100 in
- Height:
- 2-13/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-18/25 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- UPC:
- 034584023612
- Width:
- 8-19/20 in