Adjustable Curved Shower Rod in Old World Bronze
Adjustable Curved Shower Rod in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 034584024398
- Width:
- 7-7/16 in