Shower Rod in Brushed Nickel
Shower Rod in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-23/25 in
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Mount Type:
- Fixed
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 034584023391