This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

This product has been replaced by

25X21X5.5 4H OS 1B SS SNK *BEALETON
PROFLO® 25 x 21 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Manufacturer Part #PFSR2521554CA
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR2521554C
  • Item #5138424
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

25X21X5.5 4H OS 1B SS SNK *BEALETON
PROFLO® 25 x 21 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Manufacturer Part #PFSR2521554CA
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR2521554C
  • Item #5138424
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 22 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 25 in. (L) x 21.25 in. (W) x 5.38 in. (H)
  • Interior Basin Dimensions: 21 in. (L) x 15.75 in. (W) x 5.38 in. (H)
  • Predrilled Faucet Holes: 4 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Sound absorption pads to minimize vibration and sound and increase durability
  • CUPC Approved; ADA Compliant
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Commercial, Industrial, Residential
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 5-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
21-1/4 in