Mounting Kit for 3551LF
Mounting Kit for 3551LF
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Delta repair part
- Adds 1" maximum deck thickness
- For use with widespread lavatories
- Packed one set per bag/box
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Mounting Hardware
- Fits Brand:
- Brizo
- Fits Model:
- 3551LF
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No