Round Closed Towel Ring in Polished Nickel
Chelsea Round Closed Towel Ring in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid brass construction
- Single-post, horizontal design with hanging, closed ring
- Complements Chelsea product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-14/25 in
- Base Plate Width:
- 2-14/25 in
- CSA Certified:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-21/50 in
- Hardware Included:
- Yes
- Height:
- 7-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/10 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-2/5 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 736752713027
- Width:
- 2-21/50 in