This product requires certification to purchase.

StainLess Steel Beehive Grate Urinal Strainer Stainless Steel

KOHLER

StainLess Steel Beehive Grate Urinal Strainer Stainless Steel

  • Fast #
  • Part #K9183-NA
  • Item #51631
4.7 out of 5 Customer Rating
Brand image
KOHLER

StainLess Steel Beehive Grate Urinal Strainer Stainless Steel

  • Fast #
  • Part #K9183-NA
  • Item #51631
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Urinal strainer with stainless steel beehive grate
  • For vitreous china urinal stall
  • For caulking 2 in iron pipe or soldering 2 in lead pipe
  • Solid brass construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Brand Model Compatibility:
Caulking 2 in Iron Pipe and Soldering 2 in Lead Pipe
CSA Certified:
CSA B125.2
Diameter:
3-1/16 in
Fits Pipe Size:
2 in
Height:
3-1/4 in
Length:
4-3/8 in
Material:
Brass
Product Type:
Urinal Strainer
WaterSense Labeled:
No
Width:
4-3/8 in