24 x 24 x 1 in. MERV 4 Disposable Panel Air Filter
EZ Flow® II 24 x 24 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Case: 12 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spun glass
- Lasts up to 30 days
- Maximum air flow
- Alleviates strain on equipment
- One sided metal reinforcement
Documents
Specifications
- Collection:
- EZ Flow® II
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 24 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 1 in
- UPC:
- 031949151799
- Width:
- 24 in