1/2 in. CC Pressure Balancing Valve
M-Pact™ 1/2 in. CC Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- 6 distinct shower settings provide flexibility and variety
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
- Allows control of both temperature selection and volume with a single handle
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- M-Pact™
- Connection Type:
- CC
- Fits Brand:
- Moen
- Pressure - Maximum:
- 100 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve