This product requires certification to purchase.

13-5/8 in. Dual Mount Round Stainless Steel Bathroom Sink in Satin

KOHLER

Bolero® 13-5/8 in. Dual Mount Round Stainless Steel Bathroom Sink in Satin

  • Fast #
  • Part #K2610-SU-NA
  • Item #631478
5 out of 5 Customer Rating
Brand image
KOHLER

Bolero® 13-5/8 in. Dual Mount Round Stainless Steel Bathroom Sink in Satin

  • Fast #
  • Part #K2610-SU-NA
  • Item #631478
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Round basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B651
Collection:
Bolero®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Opening:
1-5/8 in
GSA Approved:
No
Height:
5-22/25 in
IAPMO Listed:
No
Length:
13-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
11-1/2 in x 11-1/2 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
13-5/8 in