This product requires certification to purchase.

20 in. 24-Draw Cabinet Small Part Storage

Akro-Mils

20 in. 24-Draw Cabinet Small Part Storage

  • Fast #
  • Part #A10124
  • Item #6382075
4.8 out of 5 Customer Rating
Brand image
Akro-Mils

20 in. 24-Draw Cabinet Small Part Storage

  • Fast #
  • Part #A10124
  • Item #6382075
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rugged, high-impact polystyrene frame resists damage in shipping and storage
  • Cabinet frames are made of 100% recycled material
  • Cabinets stack for more storage options
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Clear
Height:
15-13/16 in
Length:
6-3/8 in
Material:
Plastic
Material Type:
Polymer
Tool Type:
Cabinet
Width:
20 in