4-19/100 x 1/2 in. Duplex Cover
4-19/100 x 1/2 in. Duplex Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exposed work covers include required hardware for mounting the receptacle(s)
- Exposed work covers meet the requirements of the 214 NEC Article 25.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lock washer or equivalent
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Specifications
- Height:
- 4-3/16 in
- Material:
- Metal