This product requires certification to purchase.

20 in. X 26 in. Medicine Cabinet

KOHLER

20 in. X 26 in. Medicine Cabinet

  • Fast #
  • Part #KCB-CLC2026FS
  • Item #669455
5 out of 5 Customer Rating
Brand image
KOHLER

20 in. X 26 in. Medicine Cabinet

  • Fast #
  • Part #KCB-CLC2026FS
  • Item #669455
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Two adjustable tempered-glass shelves
  • Full-overlay mirrored door with beveled edges
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Silver Aluminum
Depth:
4-13/16 in
Glass Type:
Tempered
Height:
26 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Lights Included:
No
Material:
Aluminum, Glass
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
Width:
20 in