Tubular Shower Arm with Flange Polished Chrome
Relexa® Tubular Shower Arm with Flange Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 1952-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- 1?2" Male threads
- 6 1?4" Tubular Shower Arm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Relexa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 4-15/17 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- Shower Arm Reach:
- 6-1/4 in
- UPC:
- 015976004921
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in