100W 3-Light Medium E-26 19 in. Wide Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Harbour Point 100W 3-Light Medium E-26 19 in. Wide Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The clean, modern lines of Harbour Point are reflective of yesteryear's architecture.
- Durable steel is built to last and offers a clean, polished look
- Uses (3) 100-Watt medium base bulbs
- 19 in. Dia makes it an ideal size for most rooms in the house
- Compatible with standard wall dimmer
Documents
Specifications
- Collection:
- Harbour Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 19 in