This product requires certification to purchase.

110 CFM Ceiling/Wall Mount Bathroom Exhaust Fan in White - Fan Only - 1 Sone - Energy Star Rated

Broan-NuTone

Flex Series™ 110 CFM Ceiling/Wall Mount Bathroom Exhaust Fan in White - Fan Only - 1 Sone - Energy Star Rated

  • Fast #
  • Part #BAE110
  • Item #7007714
  • Manufacturer Part #AE110
5 out of 5 Customer Rating
Brand image
Broan-NuTone

Flex Series™ 110 CFM Ceiling/Wall Mount Bathroom Exhaust Fan in White - Fan Only - 1 Sone - Energy Star Rated

  • Fast #
  • Part #BAE110
  • Item #7007714
  • Manufacturer Part #AE110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.0 Sones for Ultra quiet performance, you might not notice it's on
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • ENERGY STAR® Certified for energy efficient operation
  • UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
  • Powerful enough for rooms up to 100 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Collection:
Flex Series™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
LED Light:
No
Length:
11-1/2 in
Lights Included:
No
Material:
Plastic
Material Type:
Polymer
Sones:
1
UL Listed:
Yes
UPC:
026715235292
Vent Duct Shape:
Round
Volts:
120V
Watts:
23.4 W
Width:
12 in