This product requires certification to purchase.

15-11/16 in. Brush Set in StarLight Chrome

GROHE

Essentials 15-11/16 in. Brush Set in StarLight Chrome

  • Fast #
  • Part #G40374001
  • Item #7008280
  • Manufacturer Part #40374001
4.2 out of 5 Customer Rating
Brand image
GROHE

Essentials 15-11/16 in. Brush Set in StarLight Chrome

  • Fast #
  • Part #G40374001
  • Item #7008280
  • Manufacturer Part #40374001
4.2 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Concealed fastening
  • Coordinates with Essentials product line
  • Requires Certification

Specifications

Application:
Residential
Bristle Stiffness:
Hard
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
4-19/25 in
Diameter:
2-1/8 in
Height:
15-11/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal, Glass
NSF Certified:
Yes
Product Type:
Brush Set
Width:
4-3/4 in