Wall Mount Soap Dispenser with Holder in StarLight® Chrome
Essentials Cube Wall Mount Soap Dispenser with Holder in StarLight® Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Height:
- 6-9/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-24/25 in